Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, Relieving, 1/4 NPT, 0-100 psi
Mfr # 960-172-000
Zoro # G911209728
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-172-000
- Zoro # G911209728
- Country of Origin United States
- Category Pressure Regulators
Description
The Type 41 regulators are designed for applications requiring high flow capacity, low droop, high accuracy, and fine adjustment sensitivity. The use of Bellofram's rolling diaphragm provides greater sensitivity and improved accuracy. In addition, Type 41 regulators offer reduced overall size and several mounting options, providing direct interchangeability with more expensive competitors' units. Ruggedly designed and constructed, the Type 41 regulators have housings of precision-cast aluminum. They are pressure tested, and are chromate treated for internal corrosion resistance. Every regulator is finished with vinyl paint which resists scratching, weathering and other physical abuse. Careful design and quality materials throughout assure long, trouble-free operation in the most difficult industrial environments. A rubberized, soft-seat valve stem provides stability and forgives dirt and other foreign matter. An aspirator maintains downstream pressure and compensates for droop when high flow occurs. The gauge port is convenient for gauge installation and can also be used as an additional full flow outlet. The design of these regulators is especially well suited for panel applications due to ease of mounting only one panel hole required, small size, adjustment sensitivity 32 threads per inch on the adjusting screw, and knob. The Type 41-1 comes standard with 1/4 NPT ports and a knob, and can be panel mounted using either the center nut or the threaded shoulder holes, spaced 1.5 in. 38.1 mm center-to-center.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (6RCZ6)
- KURIYAMA Tubing, 3/4 I.D., 100 ft., Clear, Flexible (K010-1218X100)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in Pipe Size (1WJP8)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/4in Port (960-094-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- Bellofram Precision Controls Pressure Regulators