Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, NON-Relieving, T70 Series, 0-30 PSIG, 1/4in Port
Mfr # 960-090-002
Zoro # G111209849
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-090-002
- Zoro # G111209849
- Country of Origin China
- Category Pressure Regulators
Description
The Type 70 Regulator is specifically designed for applications that require substantial flow capacity and accurate pressure controls. Flows of 80 SCFM 2250 LPM can be attained. Downstream pressure can be set within 0.25 in. 6.3mm of water column and is accurately maintained under varying flow conditions with the help of an aspirator tube which adjusts the air supply in accordance with the flow velocity. A balanced supply valve, utilizing a rolling diaphragm, makes the regulator virtually immune to changes in supply pressure. The Type 70 has a rugged precision die cast aluminum housing, and is pressure-tested and chromatetreated for internal corrosion resistance. The regulator housing is finished with vinyl paint which resists scratching, weathering and other physical abuse.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi (0140-B01-ME0100)
- CULLIGAN Woven Filter Cartridge, 1 gpm, 2-1/4" O.D., 9 3/4 in H (D-20A)
- TOTO Bowl and Tank, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton (CST454CUFRG#01)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, Filter, T51FR Series, 0-100 PSIG, 1/4in Port (960-177-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 0-10 PSIG, 1/2in Port (960-163-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- AIR SYSTEMS INTL High Pressure Regulator (RG-5000)
- Bellofram Precision Controls Pressure Regulators