Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port
Mfr # 960-351-000
Zoro # G111209740
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-351-000
- Zoro # G111209740
- Country of Origin United States
- Category Pressure Regulators
Description
The Type 78 regulator is specifically designed for applications that require large flow capability and accurate pressure control. This regulator offers low droop, high accuracy, and fine adjustment sensitivity. The use of a Bellofram rolling diaphragm provides greater sensitivity and improved accuracy. The Type 78 offers a balanced pintle, which minimizes output pressure changes caused by fluctuations in supply pressure. Careful design and quality materials throughout assure long, trouble-free operation. The rugged die-cast zinc and aluminum housings are pressure tested to assure safe operation, and are designed to withstand harsh and abusive environments. This durability is attributed to a chemical conversion coating of all cast components and a vinyl paint finish. With a maximum supply pressure of up to 400 psig/27.6 BAR and output ranges up to 125 psig/8.6 BAR, the Type 78 can achieve flow rates of well over 200 SCFM. It can be panel or pipe mounted.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 12 3/4 in H (IOMQ)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/4in Port (960-094-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 0-10 PSIG, 1/2in Port (960-163-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-100 psi (960-172-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 0-2 PSIG, 3/8in Port (960-174-000)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- Bellofram Precision Controls Valves