Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, 1/4 NPT Ports, 0-60 psi, Relieving
Mfr # 960-065-000
Zoro # G111209894
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-065-000
- Zoro # G111209894
- Country of Origin China
- Category Pressure Regulators
Description
Marsh Bellofram's General Purpose Type 40 Pressure Regulator is a reliable precision unit designed for instrumentation and general purpose use. Test data for the Type 40 regulator shows excellent performance characteristics compared with those of similar units presently on the market. The Type 40 regulator is generally superior in regulated pressure vs. flow, forward-to-reverse flow offset, supply pressure sensitivity, repeatability and stability. Ruggedly designed and constructed, the Type 40 has housings of diecast aluminum. Every regulator is finished with vinyl paint which resists scratching, weathering and other physical abuse and is pressure and leak tested prior to shipment from the factory. Careful design and quality materials throughout assure long, trouble-free operation in the most difficult industrial environments. A rubberized, soft-seat valve stem provides positive shut-off and forgives dirt or other foreign matter. An aspirator maintains downstream pressure and compensates for droop when high flow occurs. The gauge port is convenient for gauge installation and can also be used as an additional full flow outlet. The Type 40 regulator has a 60-mesh 304 stainless steel screen to block foreign particles from entering the output stream. The design of these regulators is especially well suited to pilot-operated controllers and instruments, as well as applications such as air chucks, air spray guns, air cylinders and actuators, and a wide range of industrial pneumatic systems and equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- AMERICAN STANDARD Pivot Rod Kit (066118-0070A)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 3/8in Port (960-093-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/4in Port (960-094-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 0-2 PSIG, 3/8in Port (960-174-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- CASH ACME Pressure Regulator, Bronze, 6-11/16 in. L (23136-0045)
- Bellofram Precision Controls Pressure Regulators