Shop All Pneumatic Parts
Bellofram Precision Controls
Precision Relay, 3/8 NPT, 0-150 psi, 1:2 Ratio, Flow Rate - 40 SCFM
Mfr # 961-067-000
Zoro # G711209690
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-067-000
- Zoro # G711209690
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 75 relay uses signal pressure to accurately control output pressure over a wide range of flow and supply pressure variation. Under varying flow conditions output pressure is maintained by use of an aspirator tube, which adjusts the air supply valve opening in accordance with the flow velocity. A balanced supply valve, utilizing a rolling diaphragm, makes the relay virtually immune to changes in supply pressure. Maintenance is simple due to the unit construction, and the relay can be serviced without removing it from the line. Signal to output pressure ratios of 1:1, 1:2, 1:4 and 1:6 are available. Maximum output is 150 psig 10.3 BAR.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B (471125)
- GLOBAL 1 1/16" Set Screw Collar, Stl, Zinc (GSC-106-Z)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- MI-T-M Latch (33-0416)
- DAYTON Oil Can (TTR8214863G)
- REELCRAFT Spring Case Assembly (S600071)
- DYNABRADE Dynamount, Bench Mount/80018 (80022)
- Bellofram Precision Controls Pneumatic Parts