Shop All Pneumatic Parts
Bellofram Precision Controls
Positive Bias Booster, 1/4 NPT, 2-150 psi, 1:1 Ratio
Mfr # 961-055-000
Zoro # G911209711
product price: $334.99
/ea
Free Shipping & Returns
$334.99
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
- Brand Bellofram Precision Controls
- MFR # 961-055-000
- Zoro # G911209711
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 72 Relay features an adjustable bias pressure which enables users to obtain an output pressure which is the sum of a controlled input signal pressure plus the bias. The relay offers an exceptionally high flow capacity up to 50 SCFM/1400 LPM with minimal pressure droop. Output pressure is accurately maintained under varying flow conditions by means of an aspirator tube, which adjusts the air supply valve opening in proportion to flow velocity. A balanced supply valve utilizing a rolling diaphragm makes the relay virtually immune to changes in supply pressure. Simple design makes maintenance easy, and the relay can be serviced without removing it from the line. The standard signal-to-output ratio is 1:1, but 1:2, 1:4 and 1:6 ratios are available on special request.
Documents & Resources
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
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X06)
- NSK NSK-6006DDU, 6000 Series Single Row Deep Groove Ball Bearing, 6006DDU (6006DDU)
- LPS Anti-Seize, Jar, 16 oz. Net Weight (04110)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- FESTO Branching Module FRM-D-MAXI (FRM-D-MAXI)
- ZORO SELECT Spanner (PN31XG58003G)
- SPEEDAIRE Rod (PN2315XN02G)
- SPEEDAIRE O-Ring, TTRL10011G (TTRL10011G)
- Bellofram Precision Controls Compressor, Air Tank & Pneumatic Tool Parts