Shop All Pneumatic Parts
Bellofram Precision Controls
Positive Bias Booster, 1/4 NPT, 0-60 psi, 1:1 Ratio
Mfr # 961-054-000
Zoro # G911209797
product price: $290.99
/ea
Free Shipping & Returns
$290.99
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
- Brand Bellofram Precision Controls
- MFR # 961-054-000
- Zoro # G911209797
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 72 Relay features an adjustable bias pressure which enables users to obtain an output pressure which is the sum of a controlled input signal pressure plus the bias. The relay offers an exceptionally high flow capacity up to 50 SCFM/1400 LPM with minimal pressure droop. Output pressure is accurately maintained under varying flow conditions by means of an aspirator tube, which adjusts the air supply valve opening in proportion to flow velocity. A balanced supply valve utilizing a rolling diaphragm makes the relay virtually immune to changes in supply pressure. Simple design makes maintenance easy, and the relay can be serviced without removing it from the line. The standard signal-to-output ratio is 1:1, but 1:2, 1:4 and 1:6 ratios are available on special request.
Documents & Resources
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
- SKF SKF-61902-2RS1, Thin Section Ball Brgs, 619022RS1 (61902-2RS1)
- DODGE 1B64-SDS Sheave (1B64SDS)
- CLIMAX METAL PRODUCTS 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" 1" B/O 2-Pc Splits W/Hex Keys (COLLAR KIT #110)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- DYNABRADE Timing Belt Gear (31660)
- WESTWARD Plug, Alloy Steel Tap (CCT1060-162)
- SPEEDAIRE Steel Ball, PK2 (TT214S539G)
- DYNABRADE Female Coupler, 1/4" (95674)
- Bellofram Precision Controls Pneumatic Parts