Shop All Pneumatic Parts
Bellofram Precision Controls
HR Precision Relay, 1:2 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief
Mfr # 961-149-000
Zoro # G111209771
product price: $210.99
/ea
Free Shipping & Returns
$210.99
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
- Brand Bellofram Precision Controls
- MFR # 961-149-000
- Zoro # G111209771
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 75 relay uses signal pressure to accurately control output pressure over a wide range of flow and supply pressure variation. Under varying flow conditions output pressure is maintained by use of an aspirator tube, which adjusts the air supply valve opening in accordance with the flow velocity. A balanced supply valve, utilizing a rolling diaphragm, makes the relay virtually immune to changes in supply pressure. Maintenance is simple due to the unit construction, and the relay can be serviced without removing it from the line. Signal to output pressure ratios of 1:1, 1:2, 1:4 and 1:6 are available. Maximum output is 150 psig 10.3 BAR.
Documents & Resources
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
- TRITAN Yoke Roller, Crowned Head, 3-1/2" L (CCYR 3 1/2S)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- CARLISLE RBP144-2 Super Vee-Band (RBP144-2)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- BELLOFRAM PRECISION CONTROLS High Flow Relay, 3/4 NPT, 0-200 psi, 1:1 Ratio (961-158-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- DYNABRADE Pinion Gear, 18737 (18737)
- GAST Piston Rod Asm Roc 48 Sp Af560B (AF560B)
- NORGREN Filter (F17-800-A3DA)
- Bellofram Precision Controls Compressor, Air Tank & Pneumatic Tool Parts