Shop All Pneumatic Parts
Bellofram Precision Controls
High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-30 psi
Mfr # 961-179-000
Zoro # G411209969
product price: $311.95
/ea
Free Shipping & Returns
$311.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-179-000
- Zoro # G411209969
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 72 Relay features an adjustable bias pressure which enables users to obtain an output pressure which is the sum of a controlled input signal pressure plus the bias. The relay offers an exceptionally high flow capacity up to 50 SCFM/1400 LPM with minimal pressure droop. Output pressure is accurately maintained under varying flow conditions by means of an aspirator tube, which adjusts the air supply valve opening in proportion to flow velocity. A balanced supply valve utilizing a rolling diaphragm makes the relay virtually immune to changes in supply pressure. Simple design makes maintenance easy, and the relay can be serviced without removing it from the line. The standard signal-to-output ratio is 1:1, but 1:2, 1:4 and 1:6 ratios are available on special request.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- TB WOODS V-Belt Sheave, Classical, 4.2 dia. x 5B-SD (425B)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE7.5-18-213TC, GP, TEFC, Rigid-C, 3 PH, 213TC, 9.6 FLA (PEWWE7.5-18-213TC)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS High Flow Relay, 3/4 NPT, 0-200 psi, 1:1 Ratio (961-158-000)
- CHICAGO PNEUMATIC O-Ring IN-010 (C069083)
- WESTWARD Pressure Relief Valve (PN2406021AG)
- DYNABRADE Guard Assembly (25212)
- Bellofram Precision Controls Pneumatic Parts