Shop All Compressor Air Filters
Bellofram Precision Controls
High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, ST Steel
Mfr # P3500200000P250
Zoro # G511209715
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # P3500200000P250
- Zoro # G511209715
- Country of Origin United Kingdom
- Category Compressor Air Filters
Description
The Type P350 NACE compliant filter is a high-reliability filter, complying with NACE MR1075 for sulfide stress cracking resistant metallic material for use with oil field equipment. Excellent Filtration The element is made from high efficiency glass microfiber with high grade 316SS end caps and support cages. Filter complies with NACE MR1075 for sulfide stress cracking resistant metallic material for oil field equipment Maintenance A tight seal by the use of a thread element connection. The filter housing and element have been polished and degreased. No special lubricants are needed in the field for replacing the element. The element is threaded into the housing so there is no need for extra parts during installation or maintenance of the filter. There is no chance of losing top or bottom seals or rings required for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 50 Micron Element, Aluminum (P3500200000P501)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, Aluminum (P3500200000P011)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, ST Steel (P3500200000P010)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum (P3500200000P251)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- Bellofram Precision Controls Compressed Air Treatment