Shop All Pneumatic Parts
Bellofram Precision Controls
High Flow Relay, 1 NPT, 0-200 psi, 1:1 Ratio
Mfr # 961-159-000
Zoro # G911209667
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-159-000
- Zoro # G911209667
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 79 1:1 Ratio High Flow Precision Air Relay brings additional precision and control to the Bellofram line of precision control products. The Type 79 relay is designed for applications where a precise control of flow is needed. This regulator offers low droop, high accuracy and fine adjustment sensitivity. The use of a Bellofram rolling diaphragm provides greater sensitivity and improved accuracy. The balanced pintle minimizes output pressure changes caused by fluctuations in supply pressure. Careful design and quality materials throughout assure long, trouble-free operation. The rugged die-cast zinc and aluminum housings are pressure tested to assure safe operation. The Type 79 is designed to withstand harsh and abusive environments. This is attributed to a chemical conversion coating of all cast components, and a vinyl paint finish. The Type 79 can achieve flow rates of well over 200 SCFM 5695 LPM. This relay can be pipe or bracket mounted. A version of the Type 79 for valve control applications is available. The Type 79V utilizes soft exhaust seats to minimize air consumption, increased deadband to ignore valve oscillations, and an integral bypass valve that can be 'tuned' for optimum valve response.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z401)
- SUNCAST HOSE REEL CART 175' (JNF175B)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- DYNABRADE Rubber Drive Wheel, Mini Dynafile II (40378)
- FESTO Connecting Cable NEBC-D12G4-ES-1-S-R3G4-ET (NEBC-D12G4-ES-1-S-R3G4-ET)
- SPEEDAIRE Complete Cable (TT630082G)
- DYNABRADE Drive Belt (95350)
- Bellofram Precision Controls Pneumatic Parts