Shop All Filters & Regulators
Bellofram Precision Controls
Filter-Regulator, 1/4in NPT, 0-60 psi, Temp. Rated -40 to 185 F
Mfr # 960-049-000
Zoro # G611209684
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-049-000
- Zoro # G611209684
- Country of Origin China
- Category Filters & Regulators
Description
These regulators are available standard Type 51R or as filterregulators Type 51FR and Type 51FRCT and are even available with an automatic drain, for automated flushing out of contaminants Type 51 AFR. These versatile regulators provide excellent regulation for a wide range of applications, including pneumatic instruments, controllers, chucks, and actuators. They can be through-panel mounted with the supplied mounting nut, bracket-mounted with the optional bracket or, due to their light weight, mounted by their ports. The Corrosive Tec is supplied with a tapped bonnet vent, to allow for the capture of exhaust air.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- ARO Rgltr, 2000Srs, Npt, R37341-200 (R37341-200)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, 150 psi (4ZK74)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-601)
- ARO Filter/Regulator, 9.96 In. H, 2.76 In. W (P39344-600)
- SHARPE MANUFACTURING F88 AIR FILTER(REPLACES F44) (SH8130)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - with 160 PSI gauge (WB1330G-D)
- Bellofram Precision Controls Compressed Air Treatment