Shop All Double Acting Hydraulic Cylinders
Bellofram Precision Controls
Double Acting Standard Cylinders
Mfr # 902-032-000
Zoro # G111944658
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 902-032-000
- Zoro # G111944658
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Diaphragm Air Cylinders are actuators with a rolling diaphragm, engineered metals and fabrics. They require no lubrication, are virtually frictionless, and economical. They can be used to provide lifting, clamping, pushing, coining, turning, and other linear force or actuation motions in many applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 3/8" ID 2Pc Clamp Collar, Stl, Bo (G2SC-137-B)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (288447)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (207518)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (212701)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- Bellofram Precision Controls Double Acting Hydraulic Cylinders