Shop All Double Acting Hydraulic Cylinders
Bellofram Precision Controls
Double Acting Standard Cylinders
Mfr # 902-018-000
Zoro # G511944661
Free Shipping & Returns
$654.99
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
- Brand Bellofram Precision Controls
- MFR # 902-018-000
- Zoro # G511944661
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Diaphragm Air Cylinders are actuators with a rolling diaphragm, engineered metals and fabrics. They require no lubrication, are virtually frictionless, and economical. They can be used to provide lifting, clamping, pushing, coining, turning, and other linear force or actuation motions in many applications.
Documents & Resources
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
- NSK NSK 6204 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6204 2Z)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Aluminum (2C-137-A)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (250811TCU3)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (218-343)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- Bellofram Precision Controls Hydraulic Cylinders