Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-80 PSIG, 4-20mA Power, TTL Logic Output
Mfr # 3110TI0G080D0000
Zoro # G711209621
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TI0G080D0000
- Zoro # G711209621
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- TRITAN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-8 (47MM))
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDME075-0200)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB60 (2TB60)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- FISHER 0-1000/3-15PSI PNEUMATIC PRESSURE CONTROLLER (4160KR)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- REXROTH 0 1/4In Npt Pneumatic Regulator (821302404)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- Bellofram Precision Controls Pneumatic Regulators