Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-60 PSIG, 0-10V Power, TTL Logic Output
Mfr # 3110TE0G060D0000
Zoro # G811209781
product price: $537.99
/ea
Free Shipping & Returns
$537.99
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
- Brand Bellofram Precision Controls
- MFR # 3110TE0G060D0000
- Zoro # G811209781
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
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
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- PREVOST 1/2" MNPT Steel Industrial Plug (IRP 086253)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- DIXON Automotive Coupler Fem Steel, 3/8" (DC6)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- KEYSCO TOOLS Brass Mini Air Regulator (77336)
- Bellofram Precision Controls Pneumatic System Components