Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-50 PSIG, 0-10V Power, TTL Logic Output
Mfr # 3110TE0G050D0000
Zoro # G411209754
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TE0G050D0000
- Zoro # G411209754
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- WESTAR Engine Mount, EM-2326 (EM-2326)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- DAYTON A77 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (6L186)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- Bellofram Precision Controls Pneumatic System Components