Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-5 PSIG, 0-10V Power, TTL Logic Output
Mfr # 3110TE0G005D0000
Zoro # G411209570
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TE0G005D0000
- Zoro # G411209570
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- KROIL Penetrant, Aerosol, 16.5oz. (SK162C)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (33472)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- MARSH BELLOFRAM 1/4In 150Psi 2-25Psi Npt Pneumatic Regulator (960-003-000)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- Bellofram Precision Controls Pneumatic System Components