Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-300 PSIG, 0-10V Power, TTL Logic Output
Mfr # 3110TE0G300D0000
Zoro # G911209674
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TE0G300D0000
- Zoro # G911209674
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E619)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707001-0606)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- DEWALT Regulator 3/8" 150 PSI, w/ Gauge (DXCM019-0343)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- Bellofram Precision Controls Pneumatic Regulators