Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-30 PSIG, 0-10V Power, TTL Logic Output
Mfr # 3110TE0G030D0000
Zoro # G411209808
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TE0G030D0000
- Zoro # G411209808
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (10G-10FJX XBULK)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- CLESCO SRB-060816 Steel Reducer Bushing 3 Pack (SRB-060816X3)
- DAYTON 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (2L408)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- Bellofram Precision Controls Pneumatic Regulators