Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-25 PSIG, 4-20mA Power, TTL Logic Output
Mfr # 3110TI0G025D0000
Zoro # G411209594
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TI0G025D0000
- Zoro # G411209594
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288501)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B54)
- CARLISLE 775-5M-25 Synchro-Cog HT Synchronous Belt (775-5M-25)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- SMC 14In 1mpa 00108mpa Npt Pneumatic Regulator (IR2020-02)
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- AIR SYSTEMS INTL Regulator, 5000Psi, No Gauges (REG-5000NG)
- Bellofram Precision Controls Pneumatic Regulators