Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-2 PSIG, 4-20mA Power, TTL Logic Output
Mfr # 3110TI0G002D0000
Zoro # G511209692
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TI0G002D0000
- Zoro # G511209692
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 54 # of Teeth (40BS54 X 1 1/8)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- ASTRO PNEUMATIC Air Regulator, Adjusting, 1/4" (5706)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- Bellofram Precision Controls Pneumatic System Components