Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-100 PSIG, 4-20mA Power, TTL Logic Output
Mfr # 3110TI0G100D0000
Zoro # G611209790
product price: $537.99
/ea
Free Shipping & Returns
$537.99
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
- Brand Bellofram Precision Controls
- MFR # 3110TI0G100D0000
- Zoro # G611209790
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
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
- BVA HYDRAULICS Hand Pump 2 Speed S/A 67 Cu In Steel 100 (P1201)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- MASTER PNEUMATIC REGULATOR 1/2 (R60-4)
- Bellofram Precision Controls Pneumatic Regulators