Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-100 PSIG, 0-10V Power, TTL Logic Output
Mfr # 3110TE0G100D0000
Zoro # G111209948
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TE0G100D0000
- Zoro # G111209948
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- DYNABRADE Blade Set, PK5 (07107)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- INTERSTATE PNEUMATICS 1/2 Inch Large 'T' Handle Air Regulator 0-250 PSI (W1180HD-250)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- Bellofram Precision Controls Pneumatic System Components