Shop All Pneumatic Regulators
Bellofram Precision Controls
Circuit-Card Pressure Regulator, T3110, 0-1 PSIG, 4-20mA Power, TTL Logic Output
Mfr # 3110TI0G001D0000
Zoro # G511209746
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3110TI0G001D0000
- Zoro # G511209746
- Country of Origin United States
- Category Pneumatic Regulators
Description
The compact Type 3110 one-loop and 3120 two-loop Circuit-Card Pressure Regulators are perfect for size-conscious OEM's, without sacrificing any of the high-end performance normally associated with full-size I/P's. Industry-standard analog control signals 0-10V or 4-20 mA are user-selectable V or mA and configurable zero and span. Industry-standard analog monitor output signal 0-10V available for user-monitoring of actual output pressure. Industry-standard logic output signals high or low are available for user-monitoring of setpoint status - 'at setpoint' or 'still searching'.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- GLOBAL GSCC-050-050-KW One-Piece Clamping Coupling with Keyway (GSCC-050-050-KW)
- MACNAUGHT Air Operated Oil Pump 3:1 (T312)
- COIJALI Safety 5-in-1 Exhaust Coupler 1/4" Body, 1/4" FPT (150USE)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- BALSTON 3/4In 0-125PSI NPT Pneumatic Regulator (07R418AC)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- Bellofram Precision Controls Pneumatic System Components