Bellman and Symfon Digital Personal Amplifier with Stereo Earphone
Mfr # HC-MINO/EP
Zoro # G804053667
Product Information
- Brand Bellman And Symfon
- MFR # HC-MINO/EP
- Zoro # G804053667
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Stereo earphone included. Swedish Bellman & Symfon Mino Digital Personal Amplifier is an all-digital personal amplifier that helps you hear better in most everyday situations. Mino delivers crystal clear sound, even in busy environments. Whether you wear a hearing aid or just have the occasional hearing difficulty that arises out of everyday life, the Mino helps you understand sounds and words and make listening a more enjoyable activity.
How it worksThe Mino uses digital signal processing which isolates speech while removing background noise and feedback. Using the Mino is intuitive. Just place it on a table or hang it around your neck. Speech will come through loud and clear. Choose to listen with headphones, earphones, Microset, or if you use hearing aids, via a neckloop.
Features- Digital signal processing.
- Up to 60dB of amplification.
- Tone control.
- Intuitive design.
- Zoom and omnidirectional built-in microphone.
- High gloss finish to minimize handling noise.
- Can be used as a t-coil receiver (lockable).
- Rechargeable lithium-ion battery for up to 18 hours of use.
- 2.5mm auxiliary jack.
- 3.5mm headphone jack.
- Stereo earphone included.
- Dimension - 1.9 W x 3.9 H x 0.9 D in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- SHARK INDUSTRIES Superior Grade Positive Rake Bit - 10 Pk (408-10)
- RISLONE Transmission Stabilizer, 32 Oz. (4502)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2PC HOSE REMOVAL/INSTALLER SET (KH854)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- PYRAMID 10'' 500 Watt High Performance 8 Ohm Subwoofer (PW1048USX)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYRAMID 8'' 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- Bellman And Symfon Automotive Audio & Video