Shop All Refractometers
This Product is Discontinued
Bellingham & Stanley
Digital Refractometer, 0 to 54 Brix (Discontinued)
Mfr # 38-02
Zoro # G2060731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hand-Held
- Accuracy +/-0.2
- Range 0% to 54% Brix
- Includes Belt Pouch, Certificate of Calibration, Instruction Manual
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellingham & Stanley
- MFR # 38-02
- Zoro # G2060731
- Country of Origin United Kingdom
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | +/-0.2 |
Range | 0% to 54% Brix |
Includes | Belt Pouch, Certificate of Calibration, Instruction Manual |
Automatic Temperature Compensation | Yes |
Features | Temperature Display Degrees C and Degrees F, Time Delay, Zero Calibrate with Water |
Resolution | 0.1 |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 54 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2, Resolution 0.1, Features Temperature Display Degrees C and Degrees F, Time Delay, Zero Calibrate with Water, Includes Belt Pouch, Certificate of Calibration, Instruction Manual, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.