Shop All Refractometers
Bellingham & Stanley
Analog Refractometer, 45 to 80 Brix
Mfr # 45-82
Zoro # G2060950
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Range 45% to 80% Brix
- Includes Certificate of Calibration, Foam Carry Case, Instructions Manual
- Automatic Temperature Compensation No
- Features Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellingham & Stanley
- MFR # 45-82
- Zoro # G2060950
- Country of Origin United Kingdom
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Range | 45% to 80% Brix |
Includes | Certificate of Calibration, Foam Carry Case, Instructions Manual |
Automatic Temperature Compensation | No |
Features | Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock |
Resolution | 0.2 |
Description
Analog Refractometer, Hand-Held, Range 45 Percent to 80 Percent Brix, Automatic Temperature Compensation No, Resolution 0.2, Features Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock, Includes Certificate of Calibration, Foam Carry Case, Instructions Manual, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&A SCIENTIFIC C And A Scientific 97-1601 Scientific Glass Tubing Cutter (97-1601)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- SPER SCIENTIFIC Lab Digital Refractometer - Clinical (300036)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- Bellingham & Stanley Refractometers