Shop All Refractometers
Bellingham & Stanley
Analog Refractometer, 0.5 Resolution
Mfr # 45-81
Zoro # G2060969
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Includes Certificate of Calibration, Foam Carry Case, Instructions Manual
- Range 0% to 50% Brix
- Automatic Temperature Compensation No
- Features Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellingham & Stanley
- MFR # 45-81
- Zoro # G2060969
- Country of Origin United Kingdom
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Includes | Certificate of Calibration, Foam Carry Case, Instructions Manual |
Range | 0% to 50% Brix |
Automatic Temperature Compensation | No |
Features | Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock |
Resolution | 0.5 |
Description
Analog Refractometer, Hand-Held, Range 0 Percent to 50 Percent Brix, Automatic Temperature Compensation No, Resolution 0.5, Features Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock, Includes Certificate of Calibration, Foam Carry Case, Instructions Manual, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940027)
- VEE GEE Analog Refractometer, Urea (URX-60)
- ERIEZ Refractometer, Digital, Programmable, 0-56 Brix (84-1070E)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- Bellingham & Stanley Refractometers