Shop All Refractometers
Bellingham & Stanley
Analog Refractometer, 0 to 30 Range
Mfr # 45-26
Zoro # G2061048
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Range 0% to 30%
- Includes Certificate of Calibration, Foam Carry Case, Instructions Manual
- Automatic Temperature Compensation No
- Features Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellingham & Stanley
- MFR # 45-26
- Zoro # G2061048
- Country of Origin United Kingdom
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Refractometer |
Type | Hand-Held |
Range | 0% to 30% |
Includes | Certificate of Calibration, Foam Carry Case, Instructions Manual |
Automatic Temperature Compensation | No |
Features | Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock |
Resolution | 0.2 |
Description
Analog Refractometer, Hand-Held, Range 0 Percent to 30 Percent, Automatic Temperature Compensation No, Resolution 0.2, Features Easy Clean, Low Weight, Push on Prism Flap, Simple Zero Adjust lock, Includes Certificate of Calibration, Foam Carry Case, Instructions Manual, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- REICHERT Digital Refractometer, Accuracy 0.3 Deg. (13940029)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- Bellingham & Stanley Refractometers