Shop All Refractometers
This Product is Discontinued
Bellingham & Stanley
Abbe Refractometer, Brix, 1.30 to 1.70 RI (Discontinued)
Mfr # 44-501
Zoro # G2060941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Brix
- Includes Certificate of Conformance, Instruction Manual
- Range 0% to 95% Brix, 1.30 to 1.70 RI
- Automatic Temperature Compensation No
- Features Degrees C or Degrees F Display, Digital Temperature Display, Small Footprint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellingham & Stanley
- MFR # 44-501
- Zoro # G2060941
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Abbe Refractometer |
Type | Brix |
Includes | Certificate of Conformance, Instruction Manual |
Range | 0% to 95% Brix, 1.30 to 1.70 RI |
Automatic Temperature Compensation | No |
Features | Degrees C or Degrees F Display, Digital Temperature Display, Small Footprint |
Resolution | 0.0005, 0.25 |
Description
Abbe Refractometer, Brix, Range 0 Percent to 95 Percent Brix, 1.30 to 1.70 RI, Automatic Temperature Compensation No, Resolution 0.0005, 0.25, Features Degrees C or Degrees F Display, Digital Temperature Display, Small Footprint, Includes Certificate of Conformance, Instruction Manual, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.