Shop All Refractometers
This Product is Discontinued
Bellingham & Stanley
Abbe Refractometer, 1.2 to 1.70 (Discontinued)
Mfr # 10-06
Zoro # G2060908
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type High Accuracy
- Includes Certificate of Conformance, Instruction Manual
- Range 1.2 to 1.70
- Automatic Temperature Compensation No
- Features LED Sample, Scale Illumination, Solid Samples, Transmitted Reflected Light ED/LR Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellingham & Stanley
- MFR # 10-06
- Zoro # G2060908
- Country of Origin United Kingdom
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Abbe Refractometer |
Type | High Accuracy |
Includes | Certificate of Conformance, Instruction Manual |
Range | 1.2 to 1.70 |
Automatic Temperature Compensation | No |
Features | LED Sample, Scale Illumination, Solid Samples, Transmitted Reflected Light ED/LR Only |
Description
Abbe Refractometer, High Accuracy, Range 1.2 to 1.70, Automatic Temperature Compensation No, Features LED Sample, Scale Illumination, Solid Samples, Transmitted Reflected Light ED/LR Only, Includes Certificate of Conformance, Instruction Manual, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.