Shop All Ice Scrapers
Belli
Belli BE80368 Pink Snow Sled 2 Seats with Brake & Handle Cord for Kids & Adults - 8 x 17.9 x 35.7 in.
Mfr # BE80368
Zoro # G604042533
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belli
- MFR # BE80368
- Zoro # G604042533
- UPC # 3700242180368
- Country of Origin China
- Category Ice Scrapers
Description
Features
- Family activities
- Two people can use it at the same time 2 seats for kids plus 3 years and up & Adults
- Features handles: Pull up on 2 handles to brake sledge and keep speeds safe
- Strong rope to pull your child and easy for the portability
- Made of with high quality plastic
- Color: Pink
- Age: Kids & Adults
- Dimension: 8 H" x 17.9 W" x 35.7 L"
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPEL Tick Defense Insect Repellent Liquid For Mosquitoes/Ticks 6 oz (HG-94240)
- KOHLER Fuel Pump Kit (12 559 02-S)
- ZORO SELECT Paver/Landscape Edging, 6 Ft 8 In, Black (BAR67)
- THETFORD Thetford 19289 Chrome Hand Spray Kit - Water Saver Option Only (19289)
- HOPPY Hopkins Mallory 25 in. Ice Scraper/Snow Brush, 25PK (203)
- SNOW JOE Snow Broom Brass Ice Scraper Bundle (BDL-A0112)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1048S)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1036S)
- RAZOR-BACK 7" Steel Ice Chopper/Scraper (81100GR)
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- MANPLOW 6" Ice Scraper with 32" to 48" Extension Handle (MTCT)
- Belli Ice Scrapers