Shop All Ice Scrapers
Belli
Belli BE80351 Blue Snow Sled 2 Seats with Brake & Handle Cord for Kids & Adults - 8 x 17.9 x 35.7 in.
Mfr # BE80351
Zoro # G804042586
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belli
- MFR # BE80351
- Zoro # G804042586
- UPC # 3700242180351
- Country of Origin China
- Category Ice Scrapers
Description
Features
- Family activities
- Two people can use it at the same time 2 seats for kids plus 3 years and up & Adults
- Features handles: Pull up on 2 handles to brake sledge and keep speeds safe
- Strong rope to pull your child and easy for the portability
- Made of with high quality plastic
- Color: Blue
- Age: Kids & Adults
- Dimension: 8 H" x 17.9 W" x 35.7 L"
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Sprinkler Valve Key (53033)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- TENDA Tenda Witch Hazel Gallon (835)
- JOBES Fert Spike Evrgrn 15Pk (01611)
- HOPKINS Ice Chipper Frost Removal Head 11 Length With Rubber Grip Yellow and Black Plastic Single (14120Y)
- DU-HA Ice Scraper Attachment for Reaching Tool, Heavy Duty Plastic, Black (70085)
- WESTWARD 3.5" Steel Ice Chisel/Scraper with 48" Wood Handle (12U484)
- WESTWARD 4" Steel Ice Chopper/Scraper with 48"L Wood Handle (12U482)
- SNOW JOE Brass Blade Ice Scraper (SJEG01)
- HOPPY Hopkins Mallory 25 in. Ice Scraper/Snow Brush, 25PK (203)
- RUGG 51.5 in. Extendable Ice Scraper/Squeegee (SC9070)
- Belli Ice Scrapers