Shop All Ice Scrapers
Belli
Belli BE80337 Red Snow Sled 1 Seat with Brake & Handle Cord for Kids & Adults - 8 x 16.3 x 30.6 in.
Mfr # BE80337
Zoro # G204042445
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belli
- MFR # BE80337
- Zoro # G204042445
- UPC # 3700242180337
- Country of Origin China
- Category Ice Scrapers
Description
Features
- Our snow sledge is a good partner for children or Adults to play on the snow
- 1 seat for kids plus 3 years and up and Adults
- Features handles: Pull up on 2 handles to brake sledge and keep speeds safe
- Strong rope to pull your child and easy for the portability
- Made of with high quality plastic
- Color: Red
- Age: Kids & Adults
- Dimension: 8 H" x 16.3 W" x 30.6 L"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Monster City Extreme Wheels Track (221060-01)
- MASTER MARK EDGE TERR BRD BRN 4""X40' (94340)
- BULLY TOOLS Shrub Rake, 8", Long Fiberglass Handle (92317)
- HUMBOLDT Deluxe Mixing Paddle, For H-1690 (5DNN1) (5DNN4)
- HOPKINS Ice Chipper Frost Removal Head 11 Length With Rubber Grip Yellow and Black Plastic Single (14120Y)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel (26832GR)
- RUGG 21 in. Ice Scraper/Snowbrush (SC5022)
- SEYMOUR MIDWEST Seymour Mfg. 287481 Almnm Psher 24 In. Fbrglss Hndl (287481)
- SUBZERO ICE SCRAPER/SNWBROOM 48"" (14180)
- Belli Ice Scrapers