Shop All Ice Scrapers
Belli
Belli BE80313 Blue Snow Sled 1 Seat with Brake & Handle Cord for Kids & Adults - 8 x 16.3 x 30.6 in.
Mfr # BE80313
Zoro # G604042472
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belli
- MFR # BE80313
- Zoro # G604042472
- UPC # 3700242180313
- Country of Origin China
- Category Ice Scrapers
Description
Features
- Our snow sledge is a good partner for children or Adults to play on the snow
- 1 seat for kids plus 3 years and up and Adults
- Features handles: Pull up on 2 handles to brake sledge and keep speeds safe
- Strong rope to pull your child and easy for the portability
- Made of with high quality plastic
- Color: Blue
- Age: Kids & Adults
- Dimension: 8 H" x 16.3 W" x 30.6 L"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Roller 210-443 For Grasshopper 603725 (210-443)
- JED POOL TOOLS Pool Thermometer Float (ACE-201)
- DIXON Garden Hose Gooseneck, Zinc, Domestic (GHGN)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 79" (85.205.029)
- BIGFOOT 9in Ice Scraper, Car Glovebox Size, Polyethylene (1700-1)
- TRUE TEMPER RazorBack 81100 7 Blade All Purpose Scraper W DHandle (81100)
- RUGG 21 in. Ice Scraper/Snowbrush (SC5022)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- BIGFOOT Heavy Duty Ice Krusher, Ice Scraper with 2-Fisted Shock Absorbing D-Grip, Wood Handle (1689-1)
- RUGG 45 in. Extendable Ice Scraper/Snowbrush (SC9040)
- LANDSCAPERS SELECT Sidewalk Scraper, 7 in Blade, Welded Blade, 7 in W Blade, Wood Handle, Wood Handle (34615)
- Belli Ice Scrapers