Shop All Ice Scrapers
Belli
Belli BE80306 Green Snow Sled 1 Seat with Brake & Handle Cord for Kids & Adults - 8 x 16.3 x 30.6 in.
Mfr # BE80306
Zoro # G504042411
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belli
- MFR # BE80306
- Zoro # G504042411
- UPC # 3700242180306
- Country of Origin China
- Category Ice Scrapers
Description
Features
- Our snow sledge is a good partner for children or Adults to play on the snow
- 1 seat for kids plus 3 years and up and Adults
- Made of with high quality plastic
- Features handles: Pull up on 2 handles to brake sledge and keep speeds safe
- Strong rope to pull your child and easy for the portability
- Made of with high quality plastic
- Color: Green
- Age: Kids & Adults
- Dimension: 8 H" x 16.3 W" x 30.6 L"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Black (FPS2500)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- COLES Safflower Bird Seed 10# (SA10)
- KOHLER Kit Cable Throttle (24 159 03-S)
- SUBZERO ICE SCRAPER/SNWBROOM 48"" (14180)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- MANPLOW 6" Ice Scraper with 32" to 48" Extension Handle (MTCT)
- RUGG 55 in. Extendable Ice Scraper/Snowbrush (SC9063)
- HOPPY Hopkins 22 in. Ice Scraper/Snow Brush (19520)
- RADIUS GARDEN 7 x 53 Inch Long Handled Steel Ice Scraper/Chopper (90411)
- Belli Ice Scrapers