Shop All 12 Volt Adapters
Bell
Twin Splitter And Power Port
Mfr # 39254-8
Zoro # G0733327
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Outlet
- Capacity 5 Amps Max
- Amps 5 A
- Voltage (DC) 12 V DC
- Used For Automobiles and Any Vehicle with A 12 V DC Power Source
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 39254-8
- Zoro # G0733327
- UPC # 076027392541
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 4 in |
Details
Item | Twin Splitter And Power Port |
Type | Two Outlet |
Capacity | 5 Amps Max |
Amps | 5 A |
Voltage (DC) | 12 V DC |
Used For | Automobiles and Any Vehicle with A 12 V DC Power Source |
Includes | 5 A Fused Plug |
Accessory Type | Twin Splitter and Power Port |
Product Type | Power Splitter and Charger |
Number of Connections | 3 |
Color | Black |
Ports | 12V Auxiliary Port, USB |
Current | 5 A |
Description
Twin Splitter and Power Port, Product Type Power Splitter and Charger, Number of Connections 3, Cord Length 4 in, Color Black, Ports 12V Auxiliary Port, USB, Includes 5 A Fused Plug, Current 5 A, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leece Neville A0012500JB Alternator (WX-XVUA-3)
- DENSO Cabin Air Filter 2003-2008 Subaru Forester 2.5L, 453-5019 (453-5019)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 4 ton, Max Lift 13 1/4" H (3504)
- WIX FILTERS Air Filter, 42253 (42253)
- BELL Replacement Accessory Plug, 5 Amps (39047-8)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 22-5-05103-V 10 ft. 12v Lighter Extension Cord (564192)
- POWERCOMM 12v Outlet 2-Port Plug (215-57104)
- OTC Standard Service Port Adapter (CEA-04)
- CUSTOM ACCESSORIES Triple Beam Light, Auto Travel Type, 12VDC (25204)
- POWER UP! DC Car Charger 1.0a-MFI Apple 8-pin (191-054141)
- Bell 12 Volt Adapters