Shop All 12 Volt Adapters
Bell
Twin Socket Splitter, 5 Amps
Mfr # 39004-8
Zoro # G1476447
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5 A
- Watts 150
- Used For Air Compressors, Automobiles, CD Player, Cellular Phone, Computer, Fax, Radar Detector, Scanner, Spotlight, Video Game
- Voltage (DC) 12 V DC
- Includes 5 A Fused Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 39004-8
- Zoro # G1476447
- UPC # 076027390042
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 6 in |
Details
Item | Power Outlet Twin Socket Splitter |
Amps | 5 A |
Watts | 150 |
Used For | Air Compressors, Automobiles, CD Player, Cellular Phone, Computer, Fax, Radar Detector, Scanner, Spotlight, Video Game |
Voltage (DC) | 12 V DC |
Includes | 5 A Fused Plug |
Number of Connections | 2 |
Ports | 12V Auxiliary Port |
Product Type | Power Splitter and Charger |
Current | 5 A |
Color | Black, Silver |
Description
Power Outlet Twin Socket Splitter, Product Type Power Splitter and Charger, Number of Connections 2, Cord Length 6 in, Color Black, Silver, Ports 12V Auxiliary Port, Includes 5 A Fused Plug, For Use With Devices Air Compressors, CD Players, Cell Phones, Computers, Fax Machines, Radar Detectors, Scanners, Spotlights, Current 5 A, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flexible Back Probes Set, 4 Piece (LIS65150)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22582)
- SHURHOLD 6" Nylon Extra Soft Bristles Deck Brush (970)
- GATES Tri-Power Belts, AX25 (AX25)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- BELL Twin Splitter And Power Port (39254-8)
- BELL Single Socket Power Adapter, 5 Amps (39011-8)
- BELL Replacement Accessory Plug, 5 Amps (39047-8)
- POWER UP! DC Car Charger 3.4a w/1USB - Type C (191-054325)
- MEDIFY AIR Air Purification for Car (MA-CAR-B1)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-05681)
- Bell Automotive Electrical