Shop All Trash Cans
Bell
Trash Can, Black, Polyester
Mfr # TRASH-BLA
Zoro # G3436422
original price:
$8.59
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- For Use With Automobiles
- Features 7-1/2 in Tall x 6-1/2 in dia, Attaches Securely to Floor, Collapses Down to Store, Pops Up to Use
- Product Type Trash Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # TRASH-BLA
- Zoro # G3436422
- UPC # 076027389848
- Country of Origin China
- Category Trash Cans
Details
Color | Black |
Material | Polyester |
Item | Trash Can |
For Use With | Automobiles |
Features | 7-1/2 in Tall x 6-1/2 in dia, Attaches Securely to Floor, Collapses Down to Store, Pops Up to Use |
Product Type | Trash Container |
Description
Collapsible Trash Can, Product Type Trash Container, Material Polyester, Color Black, Features Special Tab on Bottom Keeps Can From Tipping and Rolling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- CEDAR GREEN Cedar Green B223-4 Teardrop Aromatic Cedar Hang & Up Freshener - 16 Piece (B223-4)
- BELL Trash Can, Black, polypropylene (00030-8)
- GLARO 23 gal Trash Can, Bronze Vein/Satin Brass (W-1542BV-BE-W3)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, White, 21 in Dia, Step-On, Steel, Rigid Plastic (FGST40EPLWH)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397000BLA)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883613)
- UMBRA Garbino Black Wastebasket (082855-040)
- HD FEDWB 975W KV Door Mounted Waste Bin For Vanity 9 qt.; White (FEDWB 975W)
- Bell Trash Cans