Shop All Vehicle Floor Mats & Liners
This Product is Discontinued
Bell
Steering Wheel Cover, Golf Grip, Tan (Discontinued)
Mfr # 53139-1
Zoro # G1043244
This Product is Discontinued
Key Features
- Type Golf Grip
- Wheel Dia. (In.) 15 in
- Color Tan
- For Use With Automobiles
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 53139-1
- Zoro # G1043244
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Dimensions
Wheel Dia. (In.) | 15 in |
Maximum Wheel Diameter | 15 in |
Details
Item | Steering Wheel Cover |
Type | Golf Grip |
Color | Tan |
For Use With | Automobiles |
Material | PVC |
Product Type | Steering Wheel Cover |
Number Pieces Included | 1 |
Description
Steering Wheel Cover, Product Type Steering Wheel Cover, Maximum Wheel Diameter 15 in, Overall Length Not Applicable, Material PVC, Overall Width Not Applicable, Color Tan, Features -, Includes -, Minimum Wheel Diameter Not Applicable, Number Pieces Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.