Shop All Electrical Box Covers
Bell Sports
Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap
Mfr # 5103-7
Zoro # G510763874
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.813 in
- Material Aluminum
- Height 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Sports
- MFR # 5103-7
- Zoro # G510763874
- UPC # 50169510377
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Material | Aluminum |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (16303-1)
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- SOUTHWIRE Electrical Box Cover, Round, Brass, Duplex Receptacle (FBCVR-BR-FC)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- CB DISTRIBUTING 4.53 x 5.89 in. Rectangle Weatherproof Cover, Thermoplastic (ST153112)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- Bell Sports Electrical Box Covers