Shop All Bicycles & Scooters
Bell Sports
Bell Sports 7014729 26 in. Rubber Bicycle Tire 1 pk
Mfr # 8299984
Zoro # G703893982
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Sports
- MFR # 8299984
- Zoro # G703893982
- UPC # 35011975757
- Country of Origin China
- Category Bicycles & Scooters
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- KEVLAR layer provides more strength and extra puncture resistance
- Carbon steel bead allows tire to be folded without damage for easy storage
- Inverted tread provides sure grip but less rolling resistance for easier pedaling on pavement
- Color: Black
- Material: Kevlar
- Product Type: Bike Tire
- Dimension: 6.6" H x 4.1" W x 6" L
- Size: 26 x 1.3 in.
- Weight: 1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERBUILT ELECTRIC SMOKER COVER30"" (MB20080319)
- AFTERMARKET Tygon F-4040A Fuel Line (B111377)
- RAIN BIRD Spray Head for Shrubs, 4 in. H, 0.1 gpm (1802FDS)
- MTD Carburetor (753-08174)
- BELL SPORTS Bell Sports 7025227 Universal Bike Pedals (130305)
- BELL SPORTS Bell Sports 241620 Bell Comfort 610 Gel Bike Seat (241620)
- BELL SPORTS BIKE BMX TIRE 12.5"" BLK (7091029)
- BELL SPORTS Bike Tire 26X1.3W/Kevlar (7107522)
- BELL SPORTS Bell Sports 7015462 27 in. Bicycle Tire Tube (107201)
- BELL SPORTS EzGuard 5' Bike Lock (7076469)
- KICKBIKE AMERICA Kickbike America SG0002 Sport G4 Cranberry (SG0002)
- Bell Sports Bicycles & Scooters