Shop All Automotive Thermostats
This Product is Discontinued
Bell
Sport Analog Thermometer (Discontinued)
Mfr # 22-1-29012-8
Zoro # G3543312
This Product is Discontinued
Key Features
- Includes Hook-and-Loop Mounting Tape
- Length 2 3/4 in
- Color Black/Silver
- Product Type Vehicle Thermometer
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 22-1-29012-8
- Zoro # G3543312
- UPC # 076027290120
- Country of Origin China
- Category Automotive Thermostats
Dimensions
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Details
Item | Sport Analog Thermometer |
Includes | Hook-and-Loop Mounting Tape |
Color | Black/Silver |
Product Type | Vehicle Thermometer |
Description
Sport Analog Thermometer, Product Type Vehicle Thermometer, Overall Length 2 3/4 in, Color Black/Silver, Includes Hook-and-Loop Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.