Shop All 12 Volt Adapters
Bell
Single Socket Power Adapter, 5 Amps
Mfr # 39011-8
Zoro # G3109373
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 in Cord
- Amps 5 A
- Voltage (DC) 12 V DC
- Used For Air Compressors, Automobiles, Hand-Held Spotlights, Radios, Scanners, Trolling Motors, TVs
- Includes (2) Battery Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 39011-8
- Zoro # G3109373
- UPC # 076027390110
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 16 in |
Details
Item | Single Socket Power Adapter |
Type | 16 in Cord |
Amps | 5 A |
Voltage (DC) | 12 V DC |
Used For | Air Compressors, Automobiles, Hand-Held Spotlights, Radios, Scanners, Trolling Motors, TVs |
Includes | (2) Battery Clips |
Accessory Type | Single Socket Power Adapter |
Product Type | Plug Adapter |
Current | 5 A |
Ports | 12V Auxiliary Port |
Color | Black, Red, Silver |
Number of Connections | 1 |
Description
Single Socket Power Adapter, Product Type Plug Adapter, Number of Connections 1, Cord Length 16 in, Color Black, Red, Silver, Ports 12V Auxiliary Port, Includes (2) Battery Clips, Compatible Devices Air Compressors, Hand-Held Spotlights, Radios, Scanners, Trolling Motors, Current 5 A, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Skid Steer Seat With Tracks Fits Bobcat 730 731 732 741 742 743 Loader Vinyl (6669135)
- BEP MARINE BEP Piezo Buzzer - 42mm - 5-20V - 97DB (54-35C2/DSP)
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BELL Replacement Accessory Plug, 5 Amps (39047-8)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- BELL Twin Splitter And Power Port (39254-8)
- MOTORMITE Lighter Element-Pop-Out, 56452 (56452)
- SCHUMACHER ELECTRIC Power Converter, 2000W (PC-2000)
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- SPARK 12 V 9-LED No.921 Replacement Bulb; Bright White (SP349576)
- Bell 12 Volt Adapters