Shop All Vehicle Floor Mats & Liners
This Product is Discontinued
Bell
Seat Cover, Universal Bucket, PK2 (Discontinued)
Mfr # 22-1-56223-8
Zoro # G2267282
This Product is Discontinued
Key Features
- Type Universal Bucket
- Length (In.) 6 3/4 in
- Width (In.) 7 in
- Color Tan
- Material Micro Suede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 22-1-56223-8
- Zoro # G2267282
- UPC # 076027562234
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Dimensions
Length (In.) | 6 3/4 in |
Width (In.) | 7 in |
Overall Length | 6 3/4 in |
Overall Width | 7 in |
Details
Item | Seat Cover |
Type | Universal Bucket |
Color | Tan |
Material | Micro Suede |
For Use With | Automobiles |
Number Pieces Included | 2 |
Description
Seat Cover, Maximum Wheel Diameter Not Applicable, Overall Length 6 3/4 in, Material Micro Suede, Overall Width 7 in, Color Tan, Minimum Wheel Diameter Not Applicable, Number Pieces Included 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.