Shop All Automotive Reflectors
Bell
Reflective Door Guard, Black
Mfr # 00098-8
Zoro # G1280307
product price: $2.79
/ea
Sold in multiples of 2 for $5.58
$5.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Color Black/Red/Amber
- For Use With Auto
- Shape Rectangular
- Overall Length 13 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 00098-8
- Zoro # G1280307
- UPC # 076027000989
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Overall Length | 13 29/32 in |
Overall Width | 4 1/2 in |
Details
Item | Reflective Door Guard |
Material | polypropylene |
Color | Black/Red/Amber |
For Use With | Auto |
Shape | Rectangular |
Reflector Color | Amber, Red |
Reflector Material | Polypropylene |
Mounting Style | Slip-On |
Description
Reflective Door Guard, Mounting Style Slip-On, Rectangular, Amber, Red, Overall Width 4 1/2 in, Overall Length 13 29/32 in, Reflector Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 2 gal., 7", 21-1/2", 1-1/2" (32420)
- OEMTOOLS 2 Ton Folding Engine Shop Crane (24830)
- TIGER BRAND JACK POST 15GA 34""-55""H (J-S-55)
- ANTHES Exhaust Rain Cap, 1-1/4 x 1-7/16 In. (11002)
- PETERSON MANUFACTURING Red Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487R)
- GROTE Reflector, Mini, Stick-On, Red, Rectangle (40132)
- GROTE Replacement Lens, Green (91964)
- GROTE LIGHTING REFLECTOR-12 SILVER- PLASTIC STRIP (41121)
- STANCO Steel Reflector Bowl 6 in. W (701-6)
- PETERSON MANUFACTURING Red Lens 3316 Round Without Housing Adhesive Backing (V475R)
- GROTE Replacement Lens, Shape: Round (90232)
- Bell Automotive Reflectors