Shop All Tire Inflation Kits
Bell
Programmable Tire Inflator, 10 Ft P.C.
Mfr # 22-1-33000-8
Zoro # G5062215
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Vehicle Tires
- Includes 10 ft Power Cord, Dial Gauge with Auto Shut-Off, LED Work Light, Needle, Raft Adapters
- Material ABS plastic
- Length 8 1/2 in
- Hose Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 22-1-33000-8
- Zoro # G5062215
- UPC # 076027330000
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 8 1/2 in |
Hose Length | 2 ft |
Width | 9 in |
Overall Width | 9 in |
Overall Length | 8 1/2 in |
Overall Height | 10 in |
Details
Used For | Vehicle Tires |
Includes | 10 ft Power Cord, Dial Gauge with Auto Shut-Off, LED Work Light, Needle, Raft Adapters |
Material | ABS plastic |
Range | 0 to 150 psi |
Color | Black/Red |
Item | Programmable Tire Inflator |
Features | Dial Pressure Gauge with Auto-Stop Feature, Carrying Handle |
Maximum Air Pressure | 150 psi |
Housing Material | Plastic |
Power Source | Corded |
Minimum Air Pressure | 0 psi |
Description
Programmable Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 150 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 8 1/2 in, Power Source Corded, Overall Height 10 in, Overall Width 9 in, Features Dial Pressure Gauge with Auto-Stop Feature, Carrying Handle, Includes 10 ft Power Cord, Dial Gauge with Auto Shut-Off, LED Work Light, Needle, Raft Adapters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In (BF7849)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- SKF Shaft Seal, 1-1/8 x 1-37/64 x 1/4", CRW1, NBR (11082)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- BELL 12V Tire Inflator, 10 Ft. Power Cord (22-1-32000-8)
- BELL 5000 Tire Inflator, 10 Ft Power Cord (22-1-35000-8)
- BELL 12V Tire Inflator, 7 Ft. Power Cord (22-1-31000-8)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- PRIMEFIT 1/4" Dual Air Chuck (C1001)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- Bell Tire Inflation Kits