Shop All 12 Volt Adapters
Bell
Power Strip And USB Power Port, 3 Outlet
Mfr # 39256-8
Zoro # G3393564
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 Amps Max
- Amps 5 A
- Used For Automobiles and Any Vehicle with A 12 V DC Power Source
- Voltage (DC) 12 V DC
- Includes On/Off Power Switch with LED Indicator and Fused Lighter Plug Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 39256-8
- Zoro # G3393564
- UPC # 076027392565
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 4 in |
Details
Item | 3-Outlet Power Strip with USB Port |
Capacity | 5 Amps Max |
Amps | 5 A |
Used For | Automobiles and Any Vehicle with A 12 V DC Power Source |
Voltage (DC) | 12 V DC |
Includes | On/Off Power Switch with LED Indicator and Fused Lighter Plug Protection |
Accessory Type | 3-Outlet Power Strip with USB Port |
Ports | 12V Auxiliary Port, USB |
Number of Connections | 4 |
Color | Black |
Current | 5 A |
Product Type | Power Splitter and Charger |
Description
3-Outlet Power Strip with USB Port, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 4 in, Color Black, Ports 12V Auxiliary Port, USB, Includes On/Off Power Switch with LED Indicator and Fused Lighter Plug Protection, Current 5 A, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUUS PRODUCTS Equus Products EPI3420 Innova Smart Test Light (EPI3420)
- VELVAC H-Duty Battery Lug 2/0 Ga 1/2" Stud (058328)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- EXTREME MAX Extreme Max 3006.6563 BoatTector Vinyl-Coated Gripper Anchor - 25 lbs. (3006.6563)
- BELL Replacement Accessory Plug, 5 Amps (39047-8)
- BELL Twin Splitter And Power Port (39254-8)
- BELL Single Socket Power Adapter, 5 Amps (39011-8)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- BRACKETRON Docking Kit, Auto Travel, 12V (IPM202BL)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- GARMIN Vehicle Power Cable for DC-40 (DC40VehCH)
- Bell 12 Volt Adapters