Shop All Enclosure Covers & Accessories
Bell Outdoor
Wp Cover Gasket
Mfr # 5019-0
Zoro # G3612108
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.625 in
- Width 2.875 in
- Length 0.063 in
- Type Gasket
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5019-0
- Zoro # G3612108
- UPC # 50169501900
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.625 in |
Width | 2.875 in |
Length | 0.063 in |
Size | 0.063 in x 2.875 in x 4.625 in |
Each - Width | 2.875 in |
Dimensions | 0.063 in x 2.875 in x 4.625 in |
Details
Item | Cover Gasket |
Type | Gasket |
Material | Foam |
Color | Black |
Box Type | 1-Gang |
Sub-Category | Covers |
Accessory Type | Weatherproof box/cover |
Description
Wp Cover Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Pink 18 AWG Tinned Copper Wire - 35' (180603)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- Bell Outdoor Enclosure Covers & Accessories